Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Brass

  • Mfr # 4-2924BP-06

  • Zoro # G8393595


product price:  $753.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Handle Type
Cross
Height
6.5
ADA Compliant
No
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-2924BP-06
Zoro #
G8393595
UPC #
709180095232
Country of Origin
United States

Dimensions

Height
6.5
Width
6.5
Handle Length (in)
2.88

Details

Finish
Antique Brass
Handle Type
Cross
ADA Compliant
No
Weight
2.25
Handle Included
Yes
Number of Handles
1
Handle Material
Brass

Description

The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.