
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Brnz
Mfr # 4-2494BP-07
Zoro # G7398204
product price: $835.99
/ea
Free Shipping & Returns
Key Features
Finish
English Bronze
Handle Type
Lever
Height
6
Width
6
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-2494BP-07
Zoro #
G7398204
UPC #
760724420965
Country of Origin
United States
Dimensions
Height
6
Width
6
Handle Length (in)
3.19
Details
Finish
English Bronze
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Handle Material
Brass
Handle Included
Yes
Number of Handles
1
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.