Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Brnz

  • Mfr # 4-2544BP-07

  • Zoro # G7403777


product price:  $836.99
/ea
Free Shipping & Returns

Key Features

Finish
English Bronze
Handle Type
Lever
ADA Compliant
No
Height
5.5
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-2544BP-07
Zoro #
G7403777
UPC #
760724369691
Country of Origin
United States

Dimensions

Height
5.5
Width
5.5
Handle Length (in)
3.19

Details

Finish
English Bronze
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Number of Handles
1
Handle Material
Brass
Handle Included
Yes

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.