
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Brnz
Mfr # 4-3104BP-07
Zoro # G7486973
product price:Â $888.99
/ea
Free Shipping & Returns
Key Features
Finish
English Bronze
Handle Type
Lever
Width
6
Height
6
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-3104BP-07
Zoro #
G7486973
UPC #
709180012420
Country of Origin
United States
Dimensions
Width
6
Height
6
Handle Length (in)
3.25
Details
Finish
English Bronze
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Handle Material
Brass
Handle Included
Yes
Number of Handles
1
Description
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Brnz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.