
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Cppr
Mfr # 4-1234BP-08A
Zoro # G8959633
product price: $803.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Handle Type
Lever
Width
7.75
Height
7.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1234BP-08A
Zoro #
G8959633
UPC #
760724465379
Country of Origin
United States
Dimensions
Width
7.75
Height
7.75
Handle Length (in)
3.5
Details
Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Weight
1.9
Handle Included
Yes
Handle Material
Brass
Number of Handles
1
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.