Zoro Homepage
This item is Discontinued.
Newport Brass Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Cppr 4-1664BP/08A

Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Cppr (Discontinued)

  • Mfr # 4-1664BP/08A
  • Zoro # G8973168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1664BP/08A
Zoro #
G8973168
UPC #
760724295655
Country of Origin
United States

Dimensions

Width
7.75
Height
7.75
Handle Length (in)
3.25

Details

Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Weight
2.3
Handle Material
Brass
Handle Included
Yes
Number of Handles
1

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.