
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Cppr
Mfr # 4-2914BP-08A
Zoro # G7484207
product price: $836.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Handle Type
Lever
Width
7.5
Height
7.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-2914BP-08A
Zoro #
G7484207
UPC #
709180315613
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
3.75
Details
Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Weight
3.45
Number of Handles
1
Handle Included
Yes
Handle Material
Brass
Description
The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.