Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Wht

  • Mfr # 4-2574BP-52

  • Zoro # G7467364


product price:  $703.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Handle Type
Lever
Width
5.5
ADA Compliant
No
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-2574BP-52
Zoro #
G7467364
UPC #
760724579113
Country of Origin
United States

Dimensions

Width
5.5
Height
5.5
Handle Length (in)
3.25

Details

Finish
Matte White
Handle Type
Lever
ADA Compliant
No
Weight
3.45
Handle Material
Brass
Number of Handles
1
Handle Included
Yes

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.