Pressure Shower Trim Plate W/ Handle.Less Showerhead, Arm And Flange, SS

  • Mfr # 4-2494BP-20

  • Zoro # G7395824


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel (PVD)
Handle Type
Lever
Width
6
ADA Compliant
No
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2494BP-20
Zoro #
G7395824
UPC #
760724421030
Country of Origin
United States

Dimensions

Width
6
Height
6
Handle Length (in)
3.19

Details

Finish
Stainless Steel (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Handle Included
Yes
Number of Handles
1
Handle Material
Brass

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.