
Pressure Tub & Shower Diverter Plate With Handle in Aged Brass
Mfr # 5-1222BP-034
Zoro # G8985375
product price: $851.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Handle Type
Cross
Height
7.75
Width
7.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-1222BP-034
Zoro #
G8985375
UPC #
760724621249
Country of Origin
United States
Dimensions
Height
7.75
Width
7.75
Handle Length (in)
2.5
Details
Finish
Aged Brass
Handle Type
Cross
ADA Compliant
No
Weight
1.4
Drain included
No
Faucet Material
Brass
Number of Handles
1
Handle Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.