Pressure Tub & Shower Diverter Plate With Handle in Aged Brass

  • Mfr # 5-1762BP-034

  • Zoro # G9001012


product price:  $850.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Handle Type
Cross
Width
6.5
ADA Compliant
No
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1762BP-034
Zoro #
G9001012
UPC #
760724541530
Country of Origin
United States

Dimensions

Width
6.5
Height
6.5
Handle Length (in)
2

Details

Finish
Aged Brass
Handle Type
Cross
ADA Compliant
No
Weight
1.95
Drain included
No
Handle Included
Yes
Number of Handles
1
Faucet Valve Type
BP
Handle Material
Brass
Faucet Material
Brass

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.