
Pressure Tub & Shower Diverter Plate With Handle in Aged Brass
Mfr # 5-2062BP-034
Zoro # G9053835
product price: $952.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Handle Type
Cross
Height
5.5
Width
5.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-2062BP-034
Zoro #
G9053835
UPC #
760724625087
Country of Origin
United States
Dimensions
Height
5.5
Width
5.5
Handle Length (in)
3.13
Details
Finish
Aged Brass
Handle Type
Cross
ADA Compliant
No
Weight
3.65
Number of Handles
1
Faucet Material
Brass
Handle Material
Brass
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.