Pressure Tub & Shower Diverter Plate With Handle in Aged Brass

  • Mfr # 5-2452BP-034

  • Zoro # G8989146


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Handle Type
Lever
Width
7.5
ADA Compliant
No
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2452BP-034
Zoro #
G8989146
UPC #
709180314302
Country of Origin
United States

Dimensions

Width
7.5
Height
7.5
Handle Length (in)
4

Details

Finish
Aged Brass
Handle Type
Lever
ADA Compliant
No
Weight
3.5
Handle Included
Yes
Number of Handles
1
Handle Material
Brass
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.