
Pressure Tub & Shower Diverter Plate With Handle in Aged Brass
Mfr # 5-2492BP-034
Zoro # G8995543
product price: $952.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Handle Type
Lever
Height
6
Width
6
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-2492BP-034
Zoro #
G8995543
UPC #
709180156766
Country of Origin
United States
Dimensions
Height
6
Width
6
Handle Length (in)
2.75
Details
Finish
Aged Brass
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Handle Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Number of Handles
1
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.