
Pressure Tub & Shower Diverter Plate With Handle in Aged Brass
Mfr # 5-2542BP-034
Zoro # G9093297
product price:Â $942.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Handle Type
Lever
Height
5.5
Width
5.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-2542BP-034
Zoro #
G9093297
UPC #
760724541660
Country of Origin
United States
Dimensions
Height
5.5
Width
5.5
Handle Length (in)
2.75
Details
Finish
Aged Brass
Handle Type
Lever
ADA Compliant
No
Weight
3.2
Faucet Valve Type
BP
Number of Handles
1
Faucet Material
Brass
Drain included
No
Handle Material
Brass
Handle Included
Yes
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.