Pressure Tub & Shower Diverter Plate With Handle in Aged Brass

  • Mfr # 5-2552BP-034

  • Zoro # G9085956


product price:  $942.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Handle Type
Lever
Height
6.75
ADA Compliant
No
Width
6.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2552BP-034
Zoro #
G9085956
UPC #
709180021316
Country of Origin
United States

Dimensions

Height
6.75
Width
6.75
Handle Length (in)
3.25

Details

Finish
Aged Brass
Handle Type
Lever
ADA Compliant
No
Weight
3.7
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Handle Material
Brass
Number of Handles
1
Faucet Valve Type
BP

Description

With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.