
Pressure Tub & Shower Diverter Plate With Handle in Aged Brass
Mfr # 5-912BP-034
Zoro # G9026422
product price: $851.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Handle Type
Lever
Height
7.75
Width
7.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-912BP-034
Zoro #
G9026422
UPC #
709180097571
Country of Origin
United States
Dimensions
Height
7.75
Width
7.75
Handle Length (in)
3
Details
Finish
Aged Brass
Handle Type
Lever
ADA Compliant
No
Weight
1.56
Faucet Material
Brass
Handle Included
Yes
Handle Material
Brass
Drain included
No
Number of Handles
1
Faucet Valve Type
BP
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.