
Pressure Tub & Shower Diverter Plate With Handle in Antique Brass
Mfr # 5-2572BP-06
Zoro # G9093053
product price:Â $941.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Handle Type
Lever
Width
5.5
Height
5.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-2572BP-06
Zoro #
G9093053
UPC #
709180007686
Country of Origin
United States
Dimensions
Width
5.5
Height
5.5
Handle Length (in)
3.25
Details
Finish
Antique Brass
Handle Type
Lever
ADA Compliant
No
Weight
3.65
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
Number of Handles
1
Faucet Material
Brass
Handle Material
Brass
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.