Pressure Tub & Shower Diverter Plate With Handle in Flat Black

  • Mfr # 5-1742BP-56

  • Zoro # G9006147


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
Handle Type
Lever
ADA Compliant
No
Width
7.75
Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1742BP-56
Zoro #
G9006147
UPC #
709180141885
Country of Origin
United States

Dimensions

Width
7.75
Height
7.75
Handle Length (in)
4.5

Details

Finish
Flat Black
Handle Type
Lever
ADA Compliant
No
Weight
1.95
Number of Handles
1
Drain included
No
Faucet Valve Type
BP
Faucet Material
Brass
Handle Included
Yes
Handle Material
Brass

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.