
Pressure Tub & Shower Diverter Plate With Handle in Flat Black
Mfr # 5-2042BP-56
Zoro # G8962187
product price: $794.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black
Handle Type
Lever
Height
5.5
Width
5.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2042BP-56
Zoro #
G8962187
UPC #
760724495123
Country of Origin
United States
Dimensions
Height
5.5
Width
5.5
Handle Length (in)
3.5
Details
Finish
Flat Black
Handle Type
Lever
ADA Compliant
No
Weight
3.65
Faucet Valve Type
BP
Faucet Material
Brass
Number of Handles
1
Handle Material
Brass
Drain included
No
Handle Included
Yes
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.