Shop NEWPORT BRASS
See all product information
Create Account
Pressure Tub & Shower Diverter Plate With Handle in Flat Black
Mfr # 5-2442BP-56
Zoro # G8960708
product price: $794.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black
Handle Type
Cross
ADA Compliant
No
Width
7.5
Height
7.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-2442BP-56
Zoro #
G8960708
UPC #
760724495161
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
2
Details
Finish
Flat Black
Handle Type
Cross
ADA Compliant
No
Weight
1.38
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Number of Handles
1
Handle Material
Brass
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.