
Pressure Tub & Shower Diverter Plate With Handle in Flat Black
Mfr # 5-2542BP-56
Zoro # G8945895
product price: $816.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black
Handle Type
Lever
Width
5.5
Height
5.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2542BP-56
Zoro #
G8945895
UPC #
709180087817
Country of Origin
United States
Dimensions
Width
5.5
Height
5.5
Handle Length (in)
2.75
Details
Finish
Flat Black
Handle Type
Lever
ADA Compliant
No
Weight
3.2
Number of Handles
1
Handle Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.