Pressure Tub & Shower Diverter Plate With Handle in Matte White

  • Mfr # 5-2492BP-52

  • Zoro # G9011162


product price:  $793.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Handle Type
Lever
Height
6
ADA Compliant
No
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2492BP-52
Zoro #
G9011162
UPC #
760724495901
Country of Origin
United States

Dimensions

Height
6
Width
6
Handle Length (in)
2.75

Details

Finish
Matte White
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Number of Handles
1
Faucet Valve Type
BP
Handle Material
Brass

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.