Pressure Tub & Shower Diverter Plate With Handle in Matte White

  • Mfr # 5-3102BP-52

  • Zoro # G9075054


product price:  $740.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Handle Type
Lever
Width
6
ADA Compliant
No
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-3102BP-52
Zoro #
G9075054
UPC #
709180019702
Country of Origin
United States

Dimensions

Width
6
Height
6
Handle Length (in)
3.25

Details

Finish
Matte White
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Faucet Material
Brass
Number of Handles
1
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No
Handle Material
Brass

Description

Pressure Tub & Shower Diverter Plate With Handle in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.