Zoro Homepage

Pull-Down Kitchen Faucet in Antique Copper

  • Mfr # 3200-5113-08A

  • Zoro # G9044997


product price: $1,893.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200-5113-08A
Zoro #
G9044997
UPC #
709180055205
Country of Origin
United States

Dimensions

Height
17.36
Width
5.04
Maximum Deck Thickness
3
Handle Length (in)
3.5

Details

Number of Holes
1
Finish
Antique Copper
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Faucet Type
Pull-down Kitchen Faucet
Weight
9.7
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Orientation
Deck mounted

Description

The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.