
Pull-Down Kitchen Faucet in Antique Nickel
Mfr # 2500-5123-15A
Zoro # G9044062
product price: $1,546.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2500-5123-15A
Zoro #
G9044062
UPC #
760724490241
Country of Origin
United States
Dimensions
Height
17.64
Width
4.5
Handle Length (in)
3.5
Maximum Deck Thickness
3
Details
Number of Holes
1
Finish
Antique Nickel
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Faucet Type
Pull-down Kitchen Faucet
Weight
10.15
Drain included
No
Orientation
Deck mounted
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass
Description
The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.