Zoro Homepage

Pull-Down Kitchen Faucet in Antique Nickel

  • Mfr # 2940-5103-15A

  • Zoro # G9045803


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Width
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940-5103-15A
Zoro #
G9045803
UPC #
760724602866
Country of Origin
United States

Dimensions

Width
6.25
Height
6.75
Handle Length (in)
3
Installation Hole Diameter
1.38
Hose Length
63
Maximum Deck Thickness
3.38

Details

Number of Holes
1
Finish
Antique Nickel
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1.8
Faucet Type
Pull-down Kitchen Faucet
Handle Material
Brass
Weight
9.7
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Orientation
Deck mounted
Faucet Mount
Deck Mounted

Description

The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.