Zoro Homepage

Pull-Down Kitchen Faucet in Antique Nickel

  • Mfr # 3170-5103-15A

  • Zoro # G8984587


product price: $1,700.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3170-5103-15A
Zoro #
G8984587
UPC #
709180052822
Country of Origin
United States

Dimensions

Height
17.23
Width
4.99
Maximum Deck Thickness
3
Handle Length (in)
3.5

Details

Number of Holes
1
Finish
Antique Nickel
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1.8
Faucet Type
Pull-down Kitchen Faucet
Handle Material
Brass
Weight
9.7
Faucet Material
Brass
Handle Included
Yes
Orientation
Deck mounted
Faucet Mount
Deck Mounted
Drain included
No

Description

The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.