Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Down Kitchen Faucet in Flat Black

  • Mfr # 2500-5123-56

  • Zoro # G9037866


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2500-5123-56
Zoro #
G9037866
UPC #
760724490319
Country of Origin
United States

Dimensions

Height
17.64
Width
4.5
Maximum Deck Thickness
3
Handle Length (in)
3.5

Details

Number of Holes
1
Finish
Flat Black
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
1.8
Faucet Type
Pull-down Kitchen Faucet
Handle Material
Brass
Weight
10.15
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Orientation
Deck mounted

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.