
Pull-Down Kitchen Faucet in Matte White
Mfr # 2510-5103-52
Zoro # G9037902
product price: $1,225.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Faucet Type
Pull-down Kitchen Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2510-5103-52
Zoro #
G9037902
UPC #
760724441052
Country of Origin
United States
Dimensions
Height
17.63
Width
5
Maximum Deck Thickness
3
Handle Length (in)
3.5
Details
Number of Holes
1
Finish
Matte White
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Faucet Type
Pull-down Kitchen Faucet
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
10.15
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass
Orientation
Deck mounted
Drain included
No
Description
Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.