
Pull-Down Kitchen Faucet in Polished Gold, Pvd
Mfr # 2940-5103-24
Zoro # G8979967
product price: $1,495.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Faucet Type
Pull-down Kitchen Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2940-5103-24
Zoro #
G8979967
UPC #
709180089859
Country of Origin
United States
Dimensions
Height
6.75
Width
6.25
Maximum Deck Thickness
3.38
Installation Hole Diameter
1.38
Hose Length
63
Handle Length (in)
3
Details
Number of Holes
1
Finish
Polished Gold (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Faucet Type
Pull-down Kitchen Faucet
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
9.7
Drain included
No
Faucet Material
Brass
Orientation
Deck mounted
Faucet Mount
Deck Mounted
Handle Included
Yes
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.