
Pull-Down Kitchen Faucet in Satin Nickel (Pvd)
Mfr # 1200-5103-15S
Zoro # G9009385
product price: $1,466.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Finish
Satin Nickel (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200-5103-15S
Zoro #
G9009385
UPC #
760724469926
Country of Origin
United States
Dimensions
Height
15.81
Width
4.94
Handle Length (in)
3
Maximum Deck Thickness
3
Details
Number of Holes
1
Finish
Satin Nickel (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Faucet Type
Pull-down Kitchen Faucet
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
9.2
Drain included
No
Orientation
Deck mounted
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.