Zoro Homepage

Pull-Down Kitchen Faucet in Satin Nickel (Pvd)

  • Mfr # 2500-5123-15S

  • Zoro # G9093902


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-5123-15S
Zoro #
G9093902
UPC #
760724487258
Country of Origin
United States

Dimensions

Height
17.64
Width
4.5
Handle Length (in)
3.5
Maximum Deck Thickness
3

Details

Number of Holes
1
Finish
Satin Nickel (PVD)
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Faucet Type
Pull-down Kitchen Faucet
Weight
10.15
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain included
No
Orientation
Deck mounted

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.