
Pull-Down Kitchen Faucet in Satin Nickel (Pvd) (Discontinued)
- Mfr # 8200-5113/15S
- Zoro # G9089106
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8200-5113/15S
Zoro #
G9089106
UPC #
709180018088
Country of Origin
United States
Dimensions
Height
12.18
Width
4.42
Maximum Deck Thickness
3
Handle Length (in)
3
Details
Number of Holes
1
Finish
Satin Nickel (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Faucet Type
Pull-Down Kitchen Faucet
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
9.4
Handle Included
Yes
Orientation
Deck mounted
Faucet Mount
Deck Mounted
Drain included
No
Faucet Material
Brass
Description
Bronwen features a simple yet sophisticated contemporary aesthetic that brings comfort and clarity to the bathroom & kitchen. Strong edges complement the spout’s smooth contours, making up this modern, architectural design.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.