Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Down Kitchen Faucet in Stainless Steel (Pvd)

  • Mfr # 2510-5103-20

  • Zoro # G8963045


product price: $1,225.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Faucet Type
Pull-down Kitchen Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510-5103-20
Zoro #
G8963045
UPC #
760724426707
Country of Origin
United States

Dimensions

Height
17.63
Width
5
Handle Length (in)
3.5
Maximum Deck Thickness
3

Details

Number of Holes
1
Finish
Stainless Steel (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Faucet Type
Pull-down Kitchen Faucet
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
10.15
Handle Included
Yes
Orientation
Deck mounted
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No

Description

Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.