Zoro Homepage

Pull-Down Kitchen Faucet in Venetian Bronze

  • Mfr # 1500-5113-VB

  • Zoro # G8978174


product price: $1,646.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-5113-VB
Zoro #
G8978174
UPC #
760724484387
Country of Origin
United States

Dimensions

Width
4
Height
16.13
Installation Hole Diameter
1.38
Maximum Deck Thickness
3.38
Hose Length
63
Handle Length (in)
3.5

Details

Number of Holes
1
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Faucet Type
Pull-down Kitchen Faucet
Flow Rate (GPM)
1.8
Weight
10.4
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Orientation
Deck mounted

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.