
Pull-Down Kitchen Faucet in Weathered Brass (Discontinued)
- Mfr # 1500-5103/03W
- Zoro # G9090655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500-5103/03W
Zoro #
G9090655
UPC #
760724451471
Country of Origin
United States
Dimensions
Width
4
Height
16.13
Maximum Deck Thickness
3.38
Handle Length (in)
3.5
Installation Hole Diameter
1.38
Hose Length
63
Details
Number of Holes
1
Finish
Weathered Brass
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Faucet Type
Pull-down Kitchen Faucet
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
10.4
Faucet Mount
Deck Mounted
Orientation
Deck mounted
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.