Recessed Toilet Tissue Holder in English Bronze

  • Mfr # 10-89-07

  • Zoro # G6587202


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Height
6.38
Finish
English Bronze
Width
6.38
ADA Compliant
No
Weight
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-89-07
Zoro #
G6587202
UPC #
91388229947
Country of Origin
United States

Dimensions

Height
6.38
Width
6.38

Details

Finish
English Bronze
ADA Compliant
No
Weight
1.25

Description

Recessed Toilet Tissue Holder in English Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.