Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Recessed Toilet Tissue Holder in Gloss Black 10-89/54

Recessed Toilet Tissue Holder in Gloss Black (Discontinued)

  • Mfr # 10-89/54
  • Zoro # G6588322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-89/54
Zoro #
G6588322
UPC #
91388297373
Country of Origin
United States

Dimensions

Height
6.38
Width
6.38

Details

Finish
Gloss Black
ADA Compliant
No
Weight
1.25

Description

Recessed Toilet Tissue Holder in Gloss Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.