This item is Discontinued.

Newport Brass Recessed Toilet Tissue Holder in Gun Metal 10-89/14

Recessed Toilet Tissue Holder in Gun Metal (Discontinued)

  • Mfr # 10-89/14
  • Zoro # G6586265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-89/14
Zoro #
G6586265
UPC #
91388710629
Country of Origin
United States

Dimensions

Height
6.38
Width
6.38

Details

Finish
Gun Metal
ADA Compliant
No
Weight
1.25

Description

Recessed Toilet Tissue Holder in Gun Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.