Recessed Toilet Tissue Holder in Satin Bronze (Pvd)

  • Mfr # 10-89-10

  • Zoro # G6589643


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Height
6.38
Finish
Satin Bronze (PVD)
Width
6.38
ADA Compliant
No
Weight
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-89-10
Zoro #
G6589643
UPC #
91388710612
Country of Origin
United States

Dimensions

Height
6.38
Width
6.38

Details

Finish
Satin Bronze (PVD)
ADA Compliant
No
Weight
1.25

Description

Recessed Toilet Tissue Holder in Satin Bronze (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.