Recessed Toilet Tissue Holder in Satin Gold (Pvd)

  • Mfr # 10-89-24S

  • Zoro # G6585748


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Height
6.38
Finish
Satin Gold (PVD)
Width
6.38
ADA Compliant
No
Weight
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-89-24S
Zoro #
G6585748
UPC #
91388297304
Country of Origin
United States

Dimensions

Height
6.38
Width
6.38

Details

Finish
Satin Gold (PVD)
ADA Compliant
No
Weight
1.25

Description

Recessed Toilet Tissue Holder in Satin Gold (Pvd)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.