Recessed Toilet Tissue Holder in Satin Nickel (Pvd)

  • Mfr # 10-89-15S

  • Zoro # G6589625


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Height
6.38
Finish
Satin Nickel (PVD)
Width
6.38
ADA Compliant
No
Weight
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-89-15S
Zoro #
G6589625
UPC #
91388297281
Country of Origin
United States

Dimensions

Height
6.38
Width
6.38

Details

Finish
Satin Nickel (PVD)
ADA Compliant
No
Weight
1.25

Description

Recessed Toilet Tissue Holder in Satin Nickel (Pvd)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.