This item is Discontinued.

Newport Brass Roman Tub Faucet in Polished Chrome 7206/26

Roman Tub Faucet in Polished Chrome (Discontinued)

  • Mfr # 7206/26
  • Zoro # G9060887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7206/26
Zoro #
G9060887
UPC #
91388210556
Country of Origin
United States

Dimensions

Height
7.81
Width
2-7/8" (Spout)
Length
10.8
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Includes
Line of Matching Accessories
Item
Tub Faucet
Features
Specified Handles (Lever or Cross) are When Used With Faucet
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Finish
Polished Chrome
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Weight
8.4
Handle Included
Yes
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.44
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT

Description

Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.