This item is Discontinued.

Newport Brass Roman Tub Faucet in Polished Chrome 7306/26

Roman Tub Faucet in Polished Chrome (Discontinued)

  • Mfr # 7306/26
  • Zoro # G8926672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7306/26
Zoro #
G8926672
UPC #
736752915315
Country of Origin
United States

Dimensions

Height
9.38
Length
14.19
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Includes
Line of Matching Accessories
Item
Tub Faucet
Features
Specified Handles (Lever or Cross) are When Used With Faucet
Number of Holes
3
ADA Compliant
Yes
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Type
Cross
Finish
Polished Chrome
Weight
8.85
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Tub Spout Reach
11.5
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass

Description

Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.