This item is Discontinued.

Newport Brass Roman Tub Faucet in Satin Nickel (Pvd) 7306/15S

This item is Discontinued.

Newport Brass

Roman Tub Faucet in Satin Nickel (Pvd) (Discontinued)

Mfr # 7306/15S
Zoro # G9017636
UPC # 736752915308
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7306/15S
Zoro #
G9017636
UPC #
736752915308
Country of Origin
United States

Dimensions

Height
9.38
Length
14.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Includes
Line of Matching Accessories
Item
Tub Faucet
Features
Specified Handles (Lever or Cross) are When Used With Faucet
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Material
Brass
Finish
Satin Nickel (PVD)
Weight
8.85
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Tub Spout Reach
11.5
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet

Description

Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.