Shop NEWPORT BRASS

Roman Tub Faucet With Hand Shower in Polished Nickel

  • Mfr # 3-1007-15

  • Zoro # G5976296


product price:  $1,592.50
/ea
Free Shipping & Returns

Key Features

Number of Holes
5
ADA Compliant
Yes
Finish
Polished Nickel
Height
9.75
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-1007-15
Zoro #
G5976296
UPC #
760724009863
Country of Origin
United States

Dimensions

Height
9.75
Handle Length (in)
2.63
Faucet Connection Size
0.75
Hand Shower Diameter
2
Hose Length
59

Details

Number of Holes
5
ADA Compliant
Yes
Finish
Polished Nickel
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Weight
9.35
Drain included
No
Faucet Type
Roman Tub
Hose Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Tub Spout Reach
11.5

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.