
Roman Tub Faucet With Hand Shower in White (Discontinued)
- Mfr # 3-1097/50
- Zoro # G5976059
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-1097/50
Zoro #
G5976059
UPC #
760724258643
Country of Origin
United States
Dimensions
Height
7.81
Width
15
Hand Shower Diameter
2
Faucet Connection Size
0.75
Hose Length
59
Handle Length (in)
3
Details
Number of Holes
5
ADA Compliant
Yes
Finish
White
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Material
Brass
Weight
8.95
Faucet Mount
Deck Mounted
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
9.44
Hose Included
Yes
Faucet Valve Type
WS Valve
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.