Roman Tub Spout Asm in Oil Rubbed Bronze

  • Mfr # 3-236/10B

  • Zoro # G9066548


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Oil Rubbed Bronze
ADA Compliant
No
Height
8.5
Length
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-236/10B
Zoro #
G9066548
UPC #
760724032229
Country of Origin
United States

Dimensions

Height
8.5
Length
49
Overall Width
9.5
Width
9.5
Overall Height
8.5
Overall Length
49

Details

Material
Carbon Steel
Finish
Oil Rubbed Bronze
Item
Tub Spout Asm
ADA Compliant
No
Application
2020-2022 Chevrolet Silverado 2500 HD All; 2020-2022 Chevrolet Silverado 3500 HD Excluding Cab & Chassis; 2020-2022 GMC Sierra 2500 HD All; 2020-2022 GMC Sierra 3500 HD Excluding Cab & Chassis
Weight
141.3

Description

Roman Tub Spout Asm in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.