R/T Anti-Siphon Dk Divert in No Finish
Mfr # 1-630
Zoro # G7476507
product price: $259.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Height
2
Length
8
Width
3
Weight
1.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-630
Zoro #
G7476507
UPC #
760724318682
Country of Origin
United States
Dimensions
Height
2
Length
8
Width
3
Details
ADA Compliant
No
Weight
1.8
Description
R/T Anti-Siphon Dk Divert in No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.